Skip Content
MINI PHOTOELECTRIC SENSOR,RECTANGUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI PHOTOELECTRIC SENSOR,RECTANGUL

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W499
  • Mfr. Model # 32W499
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • NEMA Rating Standard Type
  • Item Miniature Photoelectric Sensor
  • Operating Frequency 55 Hz
  • Response Time 1 msec
  • Light Source Red LED
  • Max. Load Current 26.4DC @ 100mA
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse Reflective
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 300 mm
  • Electrical Connection - Rectangular Photoelectric Sensor Leads
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Body Material Plastic
  • Standards CE Approval
  • Min. Object Size Translucent Opaque
  • IP Rating 67
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Height - Rectangular Photoelectric Sensor 32 mm
  • Width - Rectangular Photoelectric Sensor 11 mm
  • Depth - Rectangular Photoelectric Sensor 20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list