Skip Content
MINI PARAFRAME -TANTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI PARAFRAME -TANTO

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-001729
  • Mfr. Model # 31-001729
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Mini Paraframe-tanto
  • Number of Blades 1
  • Sheath No
  • One-Hand Operation Yes
  • Locking Blade Frame Lock
  • Length Open 5-1/4"
  • Application For Cutting
  • Features Thumb Studs, Pocket Clip
  • Blade Edge Fine
  • Type Tactical
  • Handle Colour Black
  • Blade Material Black Titanium Nitride Coated Steel
  • Handle Material Steel
  • Blade Type Tanto
  • Belt Clip Yes
  • Blade Length 2-1/8"
  • Closed Length 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list