!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI MULTIMETER WITH NON CONTACT VO

MINI MULTIMETER WITH NON CONTACT VO

EXTECH

MINI MULTIMETER WITH NON CONTACT VO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI MULTIMETER WITH NON CONTACT VO

MINI MULTIMETER WITH NON CONTACT VO

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTEX330
  • Mfr. Model # EX330
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 229
  • Shipping Weight 1.0 lbs

Product Details

Mini digital multimeter has a non-contact AC voltage detector with red LED indicator and audible beeper. Features diode test, auto-off, low battery indicator, data hold, and frequency measurement (EX330) to 10 MHz. Includes test leads, holster, Type K tem

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy +/-0.5%
  • Data Hold Yes
  • Instrument Safety Rating CAT III 600 V
  • Maximum DC Voltage Measurement 600 V
  • Special Features 10A Max Current, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Autoranging DMM with 12 Functions and 0.5% Basic Accuracy, Built-In Non-Contact AC Voltage Detector (Ncv) with Red LED Indicator and Audible Beeper, Complete with Test Leads, Tilt Stand, Protective Holster, General Purpose Type K Bead Wire Probe and 2 AAA Batteries, Data Hold, Relative and Auto Power Off, Large-Digit 4,000 Count LCD Display, Type K Temperature Measurements
  • Calibration Certificate Included No
  • Multimeter Style Compact - Basic Features
  • Capacitance Measurement Accuracy +/-0.50%
  • Bluetooth Compatible No
  • Dustproof No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy +/-3%
  • Resistance Measurement Accuracy +/-1.2%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 1.5V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.1 uA
  • Depth 1.6 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.001 Hz
  • Includes General Purpose Type K Bead Wire Probe and 2 AAA Batteries, Protective Holster, Test Leads, Tilt Stand
  • Maximum Capacitance Measurement 200 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0.1 uA
  • Minimum Capacitance Measurement 0.001 nF
  • Minimum DC Voltage Measurement 0.1 V
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Minimum/Maximum Memory No
  • Overall Height 5.7 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohm
  • Standards UL, CE
  • Weight 9.17 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50%
  • Basic DC Current Accuracy +/-2.5%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-0.5%
  • Frequency Measurement Accuracy +/-0.50%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation Average
  • AC Current Measurement Resolution 0.1 uA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 0.001 nF
  • Data Logging No
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test Yes
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 2 yr
  • Maximum Frequency Measurement 10 MHz
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 1,382 Degrees F
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum DC Current Measurement 0.1 uA
  • Minimum Frequency Measurement 0.001 Hz
  • Minimum Resistance Measurement 0.1 ohm
  • Minimum Temperature Measurement -4 Degrees F
  • NIST Certification By Manufacturer Not Certified
  • Overall Width 2.9 in
  • Pulse Width Yes
  • Software Included No
  • Temperature Measurement Resolution 1 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list