MINI MULTIMETER WITH NON CONTACT VO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI MULTIMETER WITH NON CONTACT VO

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX310
  • Mfr. Model # EX310
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bar Graph No
  • Battery Type 9V Alkaline
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Includes Test Leads, Protective Holster, Battery, Instructions
  • Item Digital Multimeter
  • Min./Max. Memory No
  • Temp. Range No Temp
  • Audible Continuity Yes
  • Auto Ranging No
  • Data Logging No
  • Series EXTECH (R) EX310
  • Display LCD
  • Manufacturers Warranty Length 1 yr.
  • Special Features 100 - 600VAC Non Contact Voltage Detector, 1.5V and 9V Battery Test
  • Data Hold No
  • Peak Hold No
  • Interface None
  • Standards CE, CUL, US
  • Auto Power Off Yes
  • Diode Test Yes
  • Max. AC Amps 10
  • AC Response Average
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. DC Amps 10
  • Max. Ohms 2000 kilohm
  • Instrument Counts 2,000
  • Calibration Certificate Included No
  • Instrument Safety Rating CAT III 600 V
  • Multimeter Style Compact - Basic Features

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list