Skip Content
MINI MAGLITE 2AA LED PRO - GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI MAGLITE 2AA LED PRO - GRAY

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTSP2P09H
  • Mfr. Model # SP2P09H
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1217
  • Shipping Weight 0.45 lbs

Product Details

Mini Maglite(R) Pro(TM) LED flashlight. Spot to flood focus. Twist the head to turn on, turn off and focus. Rugged machined aluminum construction. Anodized inside and out for improved corrosion resistance. Sealed at both ends with high-grade rubber O-rings and lip seals. (2) AA batteries included.

Technical Specs

  • Item General Purpose Flashlight
  • Length 6.607"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 272
  • Lens Material Polycarbonate
  • Lamp Type LED
  • Body Dia. 1"
  • Switch Type Twist Switch
  • Body Colour Gray
  • Light Output Modes High
  • Beam Distance 163 m
  • Rechargeable No
  • Peak Beam Intensity 6613
  • Water Penetration Rating Ipx4
  • Battery Burn Time 2.5 hr.
  • Weight with Batteries 4.15 oz.
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list