!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI LED BULB,LMF24,0.43W,T1 3/4,24

MINI LED BULB,LMF24,0.43W,T1 3/4,24

LUMAPRO

MINI LED BULB,LMF24,0.43W,T1 3/4,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI LED BULB,LMF24,0.43W,T1 3/4,24

MINI LED BULB,LMF24,0.43W,T1 3/4,24

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3FRK6
  • Mfr. Model # 3FRK6
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature LED Bulb
  • Bulb Base Type Single Contact Midget Flanged
  • Voltage 24
  • Trade Number LMF24-W
  • Bulb Type Miniature
  • Light Colour White
  • Bulb Dia. 3/16 in
  • Amps 0.02 mA
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Shape T1-3/4
  • Watts 0.4
  • High Output No
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Rated Life 50,000 hr.
  • For Enclosed Fixtures No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list