MINI LED BULB,LM20120CS,0.72W,T6,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LED BULB,LM20120CS,0.72W,T6,12

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNW2
  • Mfr. Model # 2FNW2
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T6
  • Item Miniature LED Bulb
  • Trade Number LM20120CS-B
  • Watts 0.7
  • Replaces Bulb 4C7/120V, 4C7/130V, 6S6/120V, 6S6/130V
  • Standards Meets 2012 Lighting Legislation Energy
  • Voltage 120
  • Average Bulb Life 100,000 hr.
  • Bulb Amps 0.30 mA
  • Bulb Type Miniature
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Primary Application General Purpose
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Color Blue
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list