Skip Content
MINI LED BULB,LM1048MB,0.72W,T3 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LED BULB,LM1048MB,0.72W,T3 1/4

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNT6
  • Mfr. Model # 2FNT6
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature LED Bulb
  • Bulb Shape T3-1/4
  • Trade Number LM1048MB-G
  • Voltage 48
  • Watts 0.7
  • Replaces Bulb 48MB, 3T4/48V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Amps 0.30 mA
  • Average Bulb Life 100,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Housing Glass
  • Light Color Green
  • Light Bulb Dia. 13/32"
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list