Skip Content
MINI LED BULB,LM10120MB,0.72W,T3 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LED BULB,LM10120MB,0.72W,T3 1/

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNK1
  • Mfr. Model # 2FNK1
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Trade Number LM10120MB
  • Voltage 120.0
  • Bulb Shape T3-1/4
  • Item Miniature Bi-Polar LED Bulb
  • Replaces Bulb 120MB
  • Watts 0.72
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Amps 0.03 mA
  • Average Bulb Life 100,000 hr.
  • Bulb Type Miniature
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Primary Application General Purpose
  • Light Color Amber
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list