MINI LED BULB,LM0512WB,0.24W,T1 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LED BULB,LM0512WB,0.24W,T1 3/4

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNG8
  • Mfr. Model # 2FNG8
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T1-3/4
  • Trade Number LM0512WB
  • Watts 0.24
  • Voltage 12.0
  • Item Miniature Bi-Polar LED Bulb
  • Replaces Bulb 18,37,70,73,74
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100,000 hr.
  • Bulb Amps 20 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge (W2.1x4.9d)
  • Light Color White
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list