MINI LED BULB,LM0512WB,0.24W,T1 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LED BULB,LM0512WB,0.24W,T1 3/4

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNG7
  • Mfr. Model # 2FNG7
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T1-3/4
  • Item Miniature Bi-Polar LED Bulb
  • Voltage 12
  • Watts 0.2
  • Trade Number LM0512WB-R
  • Replaces Bulb 18,37,70,73,74
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Amps 20 mA
  • Average Bulb Life 100,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge (W2.1x4.9d)
  • Light Color Red
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list