Skip Content
MINI LED BULB,L24V-MB,0.72W,T3 1/4, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LED BULB,L24V-MB,0.72W,T3 1/4,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNP5
  • Mfr. Model # 2FNP5
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Trade Number L24V-MB-B
  • Voltage 24
  • Watts 0.7
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Shape T3-1/4
  • Replaces Bulb 313, 757, 1818, 1819, 1820, 1829, 1849, 1864, 1873, 1450
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Amps 0.03 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Light Color Blue
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 13/32"
  • High Output No
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list