Skip Content
MINI LED BULB,L24V-MB,0.72W,T3 1/4, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LED BULB,L24V-MB,0.72W,T3 1/4,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FNP4
  • Mfr. Model # 2FNP4
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number L24V-MB
  • Item Miniature Bi-Polar LED Bulb
  • Voltage 24.0
  • Replaces Bulb 313, 757, 1818, 1819, 1820, 1829, 1849, 1864, 1873, 1450
  • Watts 0.72
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 100,000 hr.
  • Bulb Amps 0.03 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Light Color Amber
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list