Skip Content
MINI LASER PHOTO TACHOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LASER PHOTO TACHOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT461920
  • Mfr. Model # 461920
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1277
  • Shipping Weight 0.55 lbs

Product Details

MINI LASER PHOTO TACHOMETER

Technical Specs

  • Item Laser Photo Tachometer
  • Includes 9 V Battery, 24" (600mm) Reflective Tape and Instructions
  • Features Make Non-Contact RPM Measurements of Rotating Objects, Use Reflective Tape on Object to be Measured and Point the Integral Laser, Rugged, Double Molded Housing
  • Display 5 Digit LCD
  • Indicator On Target
  • Standards Class II Laser
  • Memory Min/Max
  • Light Source Laser
  • Contact / Noncontact Non-Contact
  • Noncontact RPM Range 2 - 99,999
  • RPM Resolution 0.100
  • RPM Accuracy +/-0.05%
  • Calibration Certificate Available Separately
  • Working Angle +/-45 Degrees
  • Working Distance 1.6 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list