Skip Content
MINI LASER PHOTO TACHOMETER,NONCONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LASER PHOTO TACHOMETER,NONCONT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TZP5
  • Mfr. Model # 1TZP5
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Last Reading Hold, Min/Max
  • Includes 9 V Battery, 24" (600 mm) Reflective Tape and Instructions
  • Item Mini Laser Photo Tachometer
  • Indicator On Target
  • Display 5 Digit LCD
  • Calibration Certificate Optional
  • Memory Last/Min/Max
  • Standards Class 2 Laser
  • Light Source Laser
  • Working Angle +/-45 Degrees
  • Contact / Noncontact Non-Contact
  • Noncontact RPM Range 2 - 99,999
  • Working Distance 1.6 ft.
  • RPM Resolution 0.100
  • RPM Accuracy +/-0.05%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list