Skip Content
MINI LAMP,PC194,3.78W,T3 1/4,14V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LAMP,PC194,3.78W,T3 1/4,14V,PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EKY1
  • Mfr. Model # 2EKY1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Trade Number PC194
  • Watts 3.78
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 1-1/8"
  • Bulb Amps 270 mA
  • Bulb Type Miniature
  • Bulb Base Type Printed Circuit Socket
  • Bulb Primary Application General Purpose
  • Lumens 25
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list