Skip Content
MINI LAMP,H4-75/70,75/70W,T4 5/8,28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LAMP,H4-75/70,75/70W,T4 5/8,28

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EKX6
  • Mfr. Model # 2EKX6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T4 5/8
  • Trade Number H4-75/70
  • Watts 70/75
  • Voltage 28
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 150/300 hr.
  • Bulb Amps 3,130 mA
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type P43T-38
  • Lumens 1898/1194
  • Light Color Clear
  • For Enclosed Fixtures No
  • Light Bulb Dia. 5/8"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list