Skip Content
MINI LAMP,194R,3.78W,T3 1/4,14V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LAMP,194R,3.78W,T3 1/4,14V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLT6
  • Mfr. Model # 2FLT6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Trade Number 194R
  • Watts 3.78
  • Average Bulb Life 2,500 hr.
  • Bulb Amps 270 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 25
  • Light Color Red
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list