MINI LAMP,194LL-10PK,T3 1/4,14V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LAMP,194LL-10PK,T3 1/4,14V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A786
  • Mfr. Model # 12A786
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Trade Number 194LL
  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Voltage 14
  • Watts 3.8
  • Standards Meets SAE Specs
  • Max. Overall Bulb Length 1-1/16"
  • Average Bulb Life 5,000 hr.
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Primary Application Indicator
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list