Skip Content
MINI LAMP,1866,1.6W,T3 1/4,6.3V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LAMP,1866,1.6W,T3 1/4,6.3V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FML4
  • Mfr. Model # 2FML4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 1866
  • Voltage 6.3
  • Watts 1.6
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Amps 250 mA
  • Bulb Type Miniature
  • Bulb Primary Application Radio
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 8
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 7/16"
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list