Skip Content
MINI LAMP,1843,0.56W,T3 1/4,28V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LAMP,1843,0.56W,T3 1/4,28V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMB2
  • Mfr. Model # 2FMB2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number 1843
  • Voltage 28.0
  • Item Miniature Incandescent Bulb
  • Watts 0.56
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 3,000 hr.
  • Bulb Amps 220 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Primary Application Indicator
  • Lumens 3
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list