Skip Content
MINI LAMP,1829,1.96W,T3 1/4,28V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI LAMP,1829,1.96W,T3 1/4,28V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMN8
  • Mfr. Model # 2FMN8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Trade Number 1829
  • Watts 1.96
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 28.0
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Amps 70 mA
  • Bulb Type Miniature
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Primary Application Indicator
  • Lumens 13
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list