MINI LAMP,14,0.741W,G3 1/2,2.5V,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI LAMP,14,0.741W,G3 1/2,2.5V,PK1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMC3
  • Mfr. Model # 2FMC3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape G3-1/2
  • Watts 0.7
  • Item Miniature Incandescent Bulb
  • Voltage 2.5
  • Standards Meets 2012 Lighting Legislation Energy
  • Trade Number 14
  • Average Bulb Life 15 hr.
  • Bulb Amps 270 mA
  • Max. Overall Bulb Length 15/16"
  • Bulb Type Miniature
  • Bulb Base Type Miniature Screw (E10)
  • Bulb Primary Application Flashlight
  • Lumens 6
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 29/64"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list