MINI K/PPR RLS 30WX40FTLXDD40 24/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI K/PPR RLS 30WX40FTLXDD40 24/CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG80002
  • Mfr. Model # 80002
  • UNSPSC # 14121504
  • CATALOGUE PAGE # 2117
  • Shipping Weight 12.0 lbs

Product Details

Kraft paper mini rolls. Dimensions: 30 inches wide x 40 ft. long. DD40 paper weight. 24 rolls/case.

Technical Specs

  • Item Mini Paper Kraft Rolls
  • Length 40 ft.
  • Basis Weight DD40
  • Colour Natural
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list