Skip Content
MINI INGREDIENT SCOOP, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI INGREDIENT SCOOP, WHITE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC63005
  • Mfr. Model # 63005
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Capacity 16 oz.
  • Colour White
  • Features Autoclavable
  • Item Mini Hand Scoop
  • Material Polypropylene
  • Design One Piece, Injection Molded
  • Type Chemical Resistant
  • Handle Length 3"
  • Overall Height 2-1/4"
  • Overall Length 10-1/4"
  • Overall Width 3-1/2"
  • Working Temp. -22 Degrees F to 176 Degrees F
  • Meets/Exceeds FDA Requirements
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list