Skip Content
MINI INCAND. BULB,96,9W,G6,13.5V,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINI INCAND. BULB,96,9W,G6,13.5V,PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMR9
  • Mfr. Model # 2FMR9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Bulb Shape G6
  • Item Miniature Incandescent Bulb
  • Watts 9.0
  • Voltage 13.5
  • Trade Number 96
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 5,000 hr.
  • Bulb Amps 690 mA
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 50
  • Light Color Clear
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list