MINI INCAND. BULB,917,14.4W,T5,12V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI INCAND. BULB,917,14.4W,T5,12V,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMV7
  • Mfr. Model # 2FMV7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Trade Number 917
  • Voltage 12
  • Watts 14.0
  • Average Bulb Life 1,200 hr.
  • Bulb Amps 1,200 mA
  • Max. Overall Bulb Length 1-1/2"
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 126
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 43/64"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list