Skip Content
MINI INCAND. BULB,1062,37W,RP11,40V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI INCAND. BULB,1062,37W,RP11,40V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FMA4
  • Mfr. Model # 2FMA4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape RP11
  • Trade Number 1062
  • Item Miniature Incandescent Bulb
  • Voltage 40.0
  • Watts 37.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100 hr.
  • Bulb Amps 920 mA
  • Max. Overall Bulb Length 2-1/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 629
  • Light Color Clear
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 19/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list