MINI IN-LINE DESICCANT DRYER, 2/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI IN-LINE DESICCANT DRYER, 2/CD

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS1173
  • Mfr. Model # S1173
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 2811
  • Shipping Weight 0.47 lbs

Product Details

Mini disposable air line desiccant filter/dryer is ideal for spray guns and other applications requiring a clean supply of air. See through non-metallic chemical resistant material. Replacement indicator turns pink in colour to indicate change requirements. Two per card.

Technical Specs

  • Length (In.) 3-3/4
  • (M)NPT Outlet (In.) 1/4
  • Max. SCFM @ 100 PSI 15
  • Max. Operating PSI 125
  • (F)NPT Inlet (In.) 1/4
  • Dia. (In.) 1-1?2
  • Item Mini Disposable Air Line Desiccant Filter
  • Max. Operating Temp. (F) 130 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list