Skip Content
MINI HACKSAW REPLACEMENT BLADES,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI HACKSAW REPLACEMENT BLADES,PK

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ENA5
  • Mfr. Model # 2ENA5
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Capacity (In.) -
  • Features -
  • Hex Size (In.) -
  • Includes -
  • Overall Length (In.) 6
  • Item Mini Hacksaw Replacement Blades,PK 10
  • Type -
  • Package Quantity 10
  • Cutting Action -
  • Construction Steel
  • Meets/Exceeds -
  • Function Cuts Wood, Plaster, Steel, Brass In Tight Quarters
  • Tube Capacity (In.) -
  • Hose Capacity (In.) -
  • PVC Pipe Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list