MINI HACKSAW 12IN 24 TPI POLY/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI HACKSAW 12IN 24 TPI POLY/TPR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW46A922
  • Mfr. Model # 46A922
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With Metal
  • Item Hacksaw
  • Length 12"
  • Number of Pieces 1
  • Teeth per Inch 24
  • Function Cutting
  • Handle Design Cushion Grip
  • Kerf 1.12 mm
  • Blade Material High Carbon Steel
  • Handle Material Polypropylene, TPR
  • Blade Width 1/2"
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list