Skip Content
MINI FOLDING SAFETY CUTTER,4-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI FOLDING SAFETY CUTTER,4-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F748
  • Mfr. Model # 12F748
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Contoured
  • Application For Cutting
  • Item Mini Folding Safety Cutter
  • Number of Blades 1
  • Blade Type Standard
  • Handle Colour Silver/Blue
  • Overall Length 4-1/2"
  • Overall Width 1-3/8"
  • Blade Material SK5 Steel
  • Position 1
  • Blade Change Quick Change Button
  • Overall Thickness 1/2"
  • Handle Material Aluminum
  • Number of Blades Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list