MINI FLUSH MOUNT LED WORK LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI FLUSH MOUNT LED WORK LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63610
  • Mfr. Model # 63610
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Depth 2-7/16"
  • Colour Clear
  • Item Flood Lamp
  • Length 6-7/8"
  • Type Flood, Mini
  • Material Die-Cast
  • Width 3-7/8"
  • Lamp Type LED
  • Mounting Type Flush
  • Shape Rectangular
  • Volt Bulb 14
  • Termination Type Hardwired
  • Current Rating 0.8 A
  • Lamp Life 50,000 hr.
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list