Skip Content
MINI-FLASHER YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI-FLASHER YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2130C-YW
  • Mfr. Model # 2130C-YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1227
  • Shipping Weight 0.075 lbs

Product Details

Mini flasher(TM) with 2 coin cell batteries (130 hour batter life). LED lamp never ends replacement. Hi-visibility - red flasher. Submersible to 300 ft. Includes 2 coin cell batteries. Peak candlepower 4,000. Yellow.

Technical Specs

  • Item Mini Flasher
  • Length 1.73"
  • Batteries Included Yes
  • Number of Batteries 2
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Lumens 4.7 Lumens
  • Body Colour Yellow
  • Battery Burn Time 130 hr.
  • Water Penetration Rating Ipx7
  • Weight with Batteries 0.5 oz.
  • Lamp Life 10,000 hr.
  • Flashlight Battery Size LR44
  • Flashlight Battery Type Lithium-Ion
  • Mounting Type Body Clip
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1"
  • Light Output Modes High
  • Drop Rating 1.5 m
  • Lumens Range 0 - 49
  • Maximum Lumens Output 5
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list