Skip Content
MINI FLAP DISC 3IN 60 GRT MRT TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MINI FLAP DISC 3IN 60 GRT MRT TR

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95037
  • Mfr. Model # 95037
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Merit mini flap disc. TR attachment. 3 in., 60 grit.

Technical Specs

  • Grit 60
  • Grade Medium
  • Item Locking Flap Disc
  • Max. RPM 30,000
  • Series Merit Mini
  • Disc Type Type 27
  • Backing Material Rubber
  • Disc Dia. 3"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list