Skip Content
MINI FLAP DISC 3IN 40 GRT MRT TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI FLAP DISC 3IN 40 GRT MRT TR

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95036
  • Mfr. Model # 95036
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Merit mini flap disc. TR attachment. 3 in., 40 grit.

Technical Specs

  • Grit 40
  • Item Locking Flap Disc
  • Grade Coarse
  • Max. RPM 30,000
  • Series Merit Mini
  • Disc Type Type 27
  • Abrasive Material Zirconia Alumina
  • Disc Dia. 3"
  • Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list