Skip Content
MINI FLAP DISC 3 120 GRT MRT TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI FLAP DISC 3 120 GRT MRT TR

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95039A
  • Mfr. Model # 95039A
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Merit mini flap disc. TR attachment. 3 in., 120 grit.

Technical Specs

  • Grit 120
  • Item Locking Flap Disc
  • Grade Fine
  • Max. RPM 30,000
  • Series Merit Mini
  • Disc Type Type 27
  • Disc Dia. 3"
  • Abrasive Material Zirconia Alumina
  • Backing Material Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List