MINI FLAMMABLE SAFETY CABINET, 4 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MINI FLAMMABLE SAFETY CABINET, 4 GAL

JUSTRITE

Web Price : $630.42 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT890200
  • Mfr. Model # 890200
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 46.0 lbs

Product Details

Sure-Grip(R) EX Mini Flammable Safety Cabinet, transportable, Cap. 4 gal, 1 shelf, 1 m/c door, Yellow.

Technical Specs

  • Capacity 1 gal.
  • Depth 8"
  • Colour Yellow
  • Handle Type Paddle
  • Finish lead-free epoxy/polyester powder-coat
  • Height 22"
  • Item Flammable Storage Cabinet
  • Includes (1) Adjustable Shelf, (3) Bungee Cord, 2" Leak Tight Well
  • Material CRS Steel
  • Number of Doors 1
  • Sump Capacity 1/2 gal.
  • Width 17"
  • Door Opening Height 20"
  • Standards OSHA and NFPA standards
  • Door Opening Width 15"
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Transportable
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list