MINI FIRE PULL STATION PROTECTIVE C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MINI FIRE PULL STATION PROTECTIVE C

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFL5
  • Mfr. Model # 2KFL5
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Clear
  • Depth 2-5/16"
  • Features Alarm
  • Height 8"
  • For Use With Fire Pull Station
  • Includes Mounting Hardware
  • Item Fire Alarm Protective Cover
  • Material Polycarbonate
  • Width 5"
  • Operating Temp. -40 to 120 Degrees F
  • Voltage 9VDC
  • Mounting Ceiling/Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list