MINI DMM AND IR THERMOMETER W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINI DMM AND IR THERMOMETER W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX230NIST
  • Mfr. Model # EX230NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Bar Graph No
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Battery Type 9V Alkaline
  • Includes Test Leads, Battery, Bead Wire Temperature Probe, Instructions
  • Item Digital Multimeter
  • Temp. Range -4 Degrees F - 1400 Degrees F
  • Min./Max. Memory No
  • Audible Continuity Yes
  • Data Logging No
  • Display Backlit Dual LCD
  • Duty Cycle 0.10 - 99.90%
  • Auto Ranging Yes
  • Manufacturers Warranty Length 1 yr.
  • Series EXTECH (R) EX230
  • Special Features Low Current Capability, Input Fuse Protection, Type K and IR Temperature
  • Peak Hold Yes
  • Data Hold Yes
  • Standards CE, ETL
  • Auto Power Off Yes
  • Capacitance Range 10 pF to 100 uF
  • AC Response TRMS
  • Diode Test Yes
  • Max. AC Volts 600
  • Interface None
  • Max. AC Amps 10
  • Multimeter Style Compact
  • Max. DC Volts 600
  • NIST Certification By FLIR
  • Calibration Certificate Included Yes
  • Max. DC Amps 10 A
  • Instrument Counts 4,000
  • Instrument Safety Rating CAT III 600 V
  • Instrument Frequency Counter Range 0.001 Hz - 10 MHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list