Skip Content
MINI DMM AND IR THERMOMETER W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI DMM AND IR THERMOMETER W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX210NIST
  • Mfr. Model # EX210NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Battery Type 9V Alkaline
  • Bar Graph No
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Includes Test Leads, Battery, Instructions
  • Min./Max. Memory Max
  • Item Digital Multimeter
  • Temp. Range -5 Degrees F - 446 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Data Logging No
  • Display Backlit Dual LCD
  • Series EXTECH (R) EX210
  • Special Features Low Current Capability, Input Fuse Protection, IR Thermometer
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Auto Power Off Yes
  • Standards CE, ETL
  • Peak Hold No
  • Interface None
  • Diode Test Yes
  • AC Response Average
  • Max. AC Volts 600
  • Max. AC Amps 10
  • Max. DC Volts 600
  • Multimeter Style Compact - Basic Features
  • Calibration Certificate Included Yes
  • Max. DC Amps 10
  • NIST Certification By FLIR
  • Instrument Counts 2,000
  • Instrument Safety Rating CAT III 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list