Skip Content
MINI CONSOLE HUMIDIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI CONSOLE HUMIDIFIER

AIRCARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHF9
  • Mfr. Model # 4NHF9
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Amps AC 0.5
  • Colour White/Midnight Blue
  • Depth 19-1/2"
  • Height 14-1/4"
  • Includes Water Bottle
  • Number of Speeds 4
  • Item Portable Humidifier
  • Max. Square Foot Capacity 1200
  • Type Mini Console
  • Width 12-1/2"
  • Description/Special Features Auto Humidistat
  • Cord Length 5 to 6 ft.
  • Drain Type -
  • NEMA Plug Configuration 1-15P
  • Fan CFM -
  • Mounting Type -
  • Voltage 120
  • Watts 60
  • Requires Manual Refilling
  • Water Reservoir 3 gal.
  • Agency Compliance ETL
  • Replacement Filter -
  • Replacement Wick 1040
  • Wick Treated With -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list