Skip Content
MINI CKT BREAKER,C CURVE,2P,50A,440 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI CKT BREAKER,C CURVE,2P,50A,440

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MLE2
  • Mfr. Model # 5MLE2
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Miniature circuit breaker, C curve, 2 phase, 50 amps, 440 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when c

Technical Specs

  • Length 3.21"
  • Depth 2.91"
  • Item Supplementary Protector
  • Width 1.42"
  • Max. AIR Rating 10 kA
  • Number of Poles 2
  • Mounting DIN Rail
  • Curve Type C
  • Terminal Connection Screw Clamp
  • Amps 50
  • Standards UL, CSA,TUV,CE
  • Min. Wire Size 14 AWG
  • Max. Wire Size 2 AWG
  • Application Supplemental Protection
  • Series NDB2Z-63 C50/2
  • AC Voltage Rating Not Rated
  • DC Voltage Rating 440 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list