Skip Content
MINI CKT BREAKER,C CURVE,2P,2A,440V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI CKT BREAKER,C CURVE,2P,2A,440V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MLD3
  • Mfr. Model # 5MLD3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Miniature circuit breaker, C curve, 2 phase, 2 amps, 440 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when co

Technical Specs

  • Item Supplementary Protector
  • Depth 2.91"
  • Number of Poles 2
  • Length 3.21"
  • Width 1.42"
  • Max. AIR Rating 10 kA
  • Curve Type C
  • Standards UL, CSA,TUV,CE
  • Min. Wire Size 14 AWG
  • Amps 2
  • Max. Wire Size 4 AWG
  • Terminal Connection Screw Clamp
  • Mounting DIN Rail
  • Application Supplemental Protection
  • Series NDB2Z-63 C2/2
  • AC Voltage Rating Not Rated
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 440 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list