Skip Content
MINI CIRCUIT BREAKER,D CURVE,3P,4A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI CIRCUIT BREAKER,D CURVE,3P,4A,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZUV5
  • Mfr. Model # 5ZUV5
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Miniature circuit breaker, D curve, 3 phase, 4 amps, 480 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when co

Technical Specs

  • Item Supplementary Protector
  • Depth 2.91"
  • Number of Poles 3
  • Length 3.21"
  • Mounting DIN Rail
  • Width 2.13"
  • Curve Type D
  • Terminal Connection Screw Clamp
  • Min. Wire Size 14 AWG
  • Amps 4
  • Standards UL, CSA,TUV,CE
  • Max. Wire Size 4 AWG
  • Application Supplemental Protection
  • Max. AIR Rating 7.5 kA
  • Series NDB2-63 D4/3
  • DC Voltage Rating Not Rated
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list