MINI CIRCUIT BREAKER,D CURVE,2P,50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI CIRCUIT BREAKER,D CURVE,2P,50A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZVF3
  • Mfr. Model # 5ZVF3
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Miniature circuit breaker, D curve, 2 phase, 50 amps, 480 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when c

Technical Specs

  • Depth 2.91"
  • Item Supplementary Protector
  • Length 3.21"
  • Mounting DIN Rail
  • Number of Poles 2
  • Max. AIR Rating 7.5 kA
  • Width 1.42"
  • Terminal Connection Screw Clamp
  • Amps 50
  • Standards UL, CSA,TUV,CE
  • Curve Type D
  • Max. Wire Size 2 AWG
  • Min. Wire Size 14 AWG
  • Application Supplemental Protection
  • Series NDB2-63 D50/2
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 480 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list