Skip Content
MINI CIRCUIT BREAKER,C CURVE,1P,16A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MINI CIRCUIT BREAKER,C CURVE,1P,16A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5ZUZ5
  • Mfr. Model # 5ZUZ5
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Miniature circuit breaker, C curve, 1 phase, 16 amps, 277 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when c

Technical Specs

  • Depth 2.91"
  • Number of Poles 1
  • Item Supplementary Protector
  • Width 0.71"
  • Length 3.21"
  • Terminal Connection Screw Clamp
  • Mounting DIN Rail
  • Standards UL, CSA,TUV,CE
  • Amps 16
  • Max. Wire Size 4 AWG
  • Curve Type C
  • Min. Wire Size 14 AWG
  • Application Supplemental Protection
  • Series NDB2-63 C16/1
  • Max. AIR Rating 5 kA
  • DC Voltage Rating Not Rated
  • AC Voltage Rating 277 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list