!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI CIRCUIT BREAKER,D CURVE,2P,10A

MINI CIRCUIT BREAKER,D CURVE,2P,10A

DAYTON

MINI CIRCUIT BREAKER,D CURVE,2P,10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI CIRCUIT BREAKER,D CURVE,2P,10A

MINI CIRCUIT BREAKER,D CURVE,2P,10A

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5ZVE7
  • Mfr. Model # 5ZVE7
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Miniature circuit breaker, D curve, 2 phase, 10 amps, 480 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when c

Technical Specs

  • Item Supplementary Protector
  • AC Voltage Rating 480V AC
  • Series NDB2-63 D10/2
  • DC Voltage Rating Not Rated
  • Phase 2
  • Circuit Breaker Mounting Style DIN Rail
  • Terminal Connection Screw Clamp
  • Application Supplemental Protection
  • Max. Wire Size 4 AWG
  • Width 1.42 in
  • Standards UL, CSA, TUV, CE
  • Amps 10 A
  • Max. AIR Rating 7.5 kA
  • Curve Type D
  • Number of Poles 2
  • Circuit Breaker Actuator Toggle
  • Meets UL Type UL 1077
  • Trip Type Thermal Magnetic
  • Min. Wire Size 14 AWG
  • Length 3.21 in
  • Depth 2.91 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list