Skip Content
MINI CAM LOCK,WING DRIVER,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI CAM LOCK,WING DRIVER,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRY6
  • Mfr. Model # 1XRY6
  • UNSPSC # 46181806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Head Dia. (In.) 19/32
  • Finish Chrome Plated
  • For Door Thickness (In.) 19/64
  • Item Mini Cam Lock
  • Number of Pins 0
  • Includes 2 Cams, Hardware
  • Offset (In.) 7/32, 0
  • Package Quantity 1
  • Mounting Hole Dia. (In.) 31/64
  • Key Type Wing Driver
  • Cam Length (In.) 41/64, 1
  • Max. Latching Distance (In.) 53/64
  • Cam Width (In.) 3/8
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Opens With Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list