Skip Content
MINI CAM LOCK,KEYED ALIKE,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINI CAM LOCK,KEYED ALIKE,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRY5
  • Mfr. Model # 1XRY5
  • UNSPSC # 46181806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Black Powder Coat
  • For Door Thickness (In.) 19/64
  • Head Dia. (In.) 19/32
  • Includes 2 Keys, 2 Cams, Hardware
  • Item Mini Cam Lock
  • Number of Pins 0
  • Offset (In.) 7/32, 0
  • Package Quantity 1
  • Key Number MO1
  • Key Type Alike
  • Mounting Hole Dia. (In.) 31/64
  • Cam Width (In.) 3/8
  • Cam Length (In.) 41/64, 1
  • Unlocking Radius (Deg.) 90
  • Max. Latching Distance (In.) 53/64
  • Unlock Turn Direction Either
  • Opens With Key
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list